Drive-through-balance NFB 600K200LM, Weighing range 600 kg, Readout 200 g

Article no.: NFB 600K200LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number NFB 600K200LM
EAN / GTIN 4045761194489
Manufacturer number NFB 600K200LM

Description

Description:

  • Drive-through scale for rapid weighing of e.g. wire cage trolleys, shelf trolleys, container trolleys, storage trolleys, sack trucks, transpallets, mobile containers, containers refuse etc
  • ow platform height and integrated access ramps on both sides facilitate access. No need for pit frame installation – which saves money
  • Weighing bridge: out of anti-slip corrugated steel, 4 silicone-coated steel load cells, dust and spray protection IP67
  • Display device: for details see KERN KFB-TM
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Overall dimensions W×D×H 1800×1400×80 mm
  • Platform height in the drive-through area: 80 mm
  • Dimensions weighing surface WxD 1200×1200 mm
  • Dimensions of display device W×D×H 250×160×58 mm
  • Cable length of display device approx. 5 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart