PUNTA 1/2 IMPACTO TORX 70

Article no.: NEX.70A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tipo de producto Herramienta de puntas

Identification numbers & Classifications

Article number NEX.70A
EAN / GTIN 3148510340852
Manufacturer number NEX.70A
L-Number L60130 5483

Description

Descripción:

  • Las fortalezas del producto: Según las especificaciones de TORX®
  • uso con llaves de impacto manuales
  • bruñido.

Característica:

  • A [mm]: 15,49
  • L [mm]: 50
  • Torx [nº]: T70
  • Nº: T.70
  • [g]: 55

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart