Impact bits series 3 for TORX®, screws T25

Article no.: NEX.25A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number NEX.25A
EAN / GTIN 3148510340517
Manufacturer number NEX.25A
L-Number L60130 5480

Description

Description:

  • Compliant with TORX® specifications
  • Use with hand impact wrenches
  • Burnished

Feature:

  • A [mm]: 4.40
  • L [mm]: 50
  • Torx [no.]: T25
  • No.: T.25
  • [g]: 18

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart