Handrails with seat MWA-A04

Article no.: MWA-A04
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number MWA-A04
EAN / GTIN 4045761217140
Manufacturer number MWA-A04
L-Number L40250 3065

Description

Description:

  • 2 Handrail with folding patient seat, for self-assembly on the KERN 300K-1M, wheelchair platform scale, Factory Option, please order when ordering your balance, fitting it at a later date is not possible
  • With the two practical handrails with the integrated, folding patient seat, you can convert the wheelchair platform scale into a multi-functional scale quickly and easily. In this way patients can be weighed standing up, with support from the handrail or in a comfortable seated position. If you fold the patient seat up, then a wheelchair can be pushed or driven onto the scale. The strut rod included with delivery ensures a high level of stability and torsional rigidity. The drive-through protection which is also fitted as standard for the front wheels of the wheelchair gives an extra level of safety
  • Overall dimensions W×D×H 470x310x460 mm

Feature:

  • Material: Lacquered steel
  • Overall dimensions W×D×H 1015×970×750 mm
  • Dimensions of seating surface WxD 470x310
  • Height of the seating surface above the platform 460 mmScope of delivery: 2 handrails, strut rod, drive-through protection, folding seat, fasteners
  • Factory Option, assembly is carried out at the KERN factory, delivery is fully-assembled on a pallet
  • Net weight approx. 8 kg

    KERN MWA-A04, € 770,-

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart