Wheelchair platform scale MWA 300K-1PM, Weighing range 300 kg, Readout 100 g

Article no.: MWA 300K-1PM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number MWA 300K-1PM
EAN / GTIN 4045761193048
Manufacturer number MWA 300K-1PM

Description

Description:

  • Verification class III (verification is optional)
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • Wheelchair platform scale with practical handrail incl. column for easy, ergonomic mounting of the display device. The handrail offers patients that extra level of safety when driving or stepping onto the weighing platform
  • The large steel weighing plate also makes it ideal for weighing obese patients
  • Level indicator to level the balance precisely
  • Protective working cover included with delivery
  • BMI function to determine underweight/normal weight/surplus weight
  • Battery- or mains-powered, rechargeable battery operation optional
  • Approved as a medical device according to 93/42/EEC
  • Both access ramps and the hand rails may can be folded up quickly and easily for transportation, for example
  • Especially suitable for weighing patients in wheelchairs, because the low-profile platform can be approached from either side
  • Hold function: When patients do not stand or sit completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • KERN CFS-A01 and printer YKB-01N
  • GLP/ISO report, printout of weight value, BMI etc. with date and time. FLP/GMP-compliant print form in DE, GB, FR, only in combination with interface cable RS-232

Feature:

  • Dimensions of display device W×D×H 200×130×60 mm
  • Optional battery operation, 6×1.5 V AA not included in scope of delivery, operating time up to 20 h
  • Mains adapter external, standard
  • Large backlit LCD display, digit height 25 mm
  • Net weight approx. 80 kg
  • Cable length of display device approx. 3 m
  • Overall dimensions, without handrail, W×D×H 995×945×40 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart