Wheelchair platform scale MWA 300K-1M, Weighing range 300 kg, Readout 100 g

Article no.: MWA 300K-1M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number MWA 300K-1M
EAN / GTIN 4045761193031
Manufacturer number MWA 300K-1M
L-Number L40250 1173

Description

Description:

  • Verification class III (verification is optional)
  • BMI function to determine underweight/normal weight/surplus weight
  • Especially suitable for weighing patients in wheelchairs, because the low-profile platform can be approached from either side
  • Both access ramps and the hand rails may can be folded up quickly and easily for transportation, for example
  • DE, GB, FR, only in combination with interface cable RS-232
  • KERN CFS-A01 and printer YKB-01N
  • Protective working cover included with delivery
  • Battery- or mains-powered, rechargeable battery operation optional
  • Level indicator to level the balance precisely
  • Hold function: When patients do not stand or sit completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Approved as a medical device according to 93/42/EEC
  • GLP/ISO report, printout of weight value, BMI etc. with date and time. FLP/GMP-compliant print form in
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • The large steel weighing plate also makes it ideal for weighing obese patients

Feature:

  • Overall dimensions, without handrail, W×D×H 995×945×40 mm
  • Cable length of display device approx. 3 m
  • Net weight approx. 70 kg
  • Large backlit LCD display, digit height 25 mm
  • Optional battery operation, 6×1.5 V AA not included in scope of delivery, operating time up to 20 h
  • Mains adapter external, standard
  • Dimensions of display device W×D×H 200×130×60 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart