Hand-rail scale MTA 400K-1M, Weighing range 300 kg; 400 kg, Readout 100 g; 200 g

Article no.: MTA 400K-1M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number MTA 400K-1M
EAN / GTIN 4045761193017
Manufacturer number MTA 400K-1M
L-Number L40250 2698

Description

Description:

  • Verification class III (verification is optional)
  • Hold function: When patients do not stand or sit completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Particularly easy access to the platform through its low height of just 30 mm
  • Protective working cover included with delivery
  • Level indicator to level the balance precisely
  • Practical second display on the back of the balance, which makes it easy for both the patient and the doctor or nursing staff to read the weight
  • Large surface, for the patient to have the most secure footing, hygienic and easy to clean
  • BMI function to determine underweight/normal weight/surplus weight
  • Ergonomic display device with large numerical keypad and high-contrast LCD-display for easy entry and reading of patient data, such as, for example, the height for calculating the BMI
  • Ideal for care homes, centres for geriatric medicine, internal medicine and much more
  • Approved as a medical device according to 93/42/EEC
  • The sturdy support structure helps fragile and weak patients to stand safely and, at the same time, allows for a precise determination of the patients’ weight
  • Battery- or mains-powered, rechargeable battery operation optional

Feature:

  • Large backlit display, Digit height 25 mm
  • Dimensions weighing surface W×D 600×600 mm
  • Dimensions of weighing plate W×D×H 780×680×68 mm
  • Overall dimensions W×D×H 780×680×68 mm
  • Mains adapter external, standard
  • Dimensions of display device W×D×H 780×680×1100 mm
  • Optional battery operation, 6×1.5 V AA not included in scope of delivery, operating time up to 20 h
  • Net weight approx. 42 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart