Slotted head tuning screwdriver 2 and 2.4 mm, 16 pieces

Article no.: MT.J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number MT.J1
EAN / GTIN 3148515092817
Manufacturer number MT.J1
L-Number L60130 542

Description

Description:

  • MICRO-TECH® assortment - hand screwdriver, tweezers, scissors, pliers , plastic case, 16-pcs.

Supplied with:

  • MICRO-TECH® Hand Screwdriver AE: 1x35 - 1,2x35
  • MICRO-TECH® Hand Screwdriver AEF: 1,5x35 - 1,8x35 - 2x35 - 2,5x35
  • MICRO-TECH® Hand Screwdriver AEP: PH000 - PH00
  • MICRO-TECH® Pin Wrench 84E: 0.9x35 - 1.3x35 - 1.5x35
  • MICRO-TECH® Pliers: 405. 10MT - 432LMT
  • MICRO-TECH® wire cutters: 841.1
  • Scalpel knife: 845.1
  • Tweezers: 140AA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart