Personal scale MPL 200K-1P, Weighing range 250 kg, Readout 100 g

Article no.: MPL 200K-1P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPL 200K-1P
EAN / GTIN 4045761201996
Manufacturer number MPL 200K-1P

Description

Description:

  • This personal scale is the ideal measuring instrument for elderly care, paramedics, fitness clubs or in the private sector and can weigh overweight persons up to 250 kg
  • Large high-contrast display that is easy to read
  • Easy to operate: simply tap on it – stand on it – read the weight
  • Delivered in appealing packaging
  • Sturdy glass weighing plate for secure, comfortable standing position
  • Integrated AUTO-OFF function to preserve the batteries
  • Easy and hygienic cleaning
  • Adjusting function and tare function to zero the balance
  • The column, which is firmly fixed to the scale, makes it easy to operate the scale as well as to read the weighing results even under poor lighting conditions
  • Result displayed in kg or lb
  • BMI function to determine underweight/normal weight/surplus weight
  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Particularly flat design facilitates access

Feature:

  • Net weight 3,8 kg
  • LCD display, digit height 28 mm
  • Batteries included, 4×1.5 V AA, operating time up to
  • Overall dimensions W×D×H 350×380×960 mm
  • Dimensions of weighing plate W×D×H 350×350×45 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart