Personal floor scale MPI 200K-1, Weighing range 200 kg, Readout 100 g

Article no.: MPI 200K-1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPI 200K-1
EAN / GTIN 4045761203310
Manufacturer number MPI 200K-1
L-Number L40250 2385

Description

Description:

  • This personal scale is the ideal measuring instrument for elderly care, paramedics or privat sector, and can weigh overweight persons up to 200 kg
  • Very large weighing plate
  • Easy and hygienic cleaning
  • The scale can be easily transported using a handle and does not require much storage space
  • Particularly flat design facilitates access
  • Very large platform with non-slip and wear-resistant plastic-surface
  • Easy to operate: simply tap on it – stand on it – read the weight
  • Integrated AUTO-OFF function to preserve the batteries
  • Result displayed in kg or lb
  • Large high-contrast display that is easy to read
  • Delivered in appealing packaging

Feature:

  • LCD display, digit height 30 mm
  • Overall dimensions W×D×H 433×370×34,5 mm
  • Batteries included, 4x 1,5V AAA, operating time up to 20 h
  • Net weight approx. 3,2 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart