Personal scale with height gauge MPE 200K-1HEM, Weighing range 250 kg, Readout 100 g

Article no.: MPE 200K-1HEM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPE 200K-1HEM
EAN / GTIN 4045761213500
Manufacturer number MPE 200K-1HEM
L-Number L40250 3036

Description

Description:

  • Verification class III (verification is optional)
  • Approved as a medical device according to 93/42/EEC
  • Identical in construction to Kern MPE, however without mains adapter, only battery operation. With a particularly attractive price
  • The ergonomically optimised shape and robust design mean that this range is ideal for daily use in a professional environment
  • BMI function to determine underweight/normal weight/surplus weight
  • Large platform with non-slip and wearresistant surface made of plastic, to provide a secure footing for patients
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • The MPE-HM model has an elegant height rod integrated into the column, which can be pulled out for use and has a sturdy plastic head rest and a measuring range from
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Mother and child function: the parent‘s weight will be taken and then the scale will be reset to zero at the push of a button. Then the parent and baby can be weighed together. The weight of the child will now be shown on the display. This is particularly good for infants, as this way they can be cradled, safe and sound, in the arms of the parent while being weighed
  • Practical second display on the back of the balance, which makes it easy for both the patient and the doctor or nursing staff to read the weight
  • Level indicator to level the balance precisely
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • Battery operation included, mains operation and rechargeable battery pack as an option
  • Easy to transport thanks to the two integrated transport wheels

Feature:

  • Dimensions of weighing plate W×D×H 365×360×80 mm
  • Net weight 12 kg
  • Large backlit LCD display, digit height 25 mm
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 20 h
  • Overall dimensions W×D×H 365×570×2134 mm, with retracted mechanical measuring stick
  • Data interface RS-232 standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart