Personal floor scale MPD 200K-1EM, Weighing range 250 kg, Readout 200 g

Article no.: MPD 200K-1EM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPD 200K-1EM
EAN / GTIN 4045761183391
Manufacturer number MPD 200K-1EM

Description

Description:

  • Verification class III (verification is optional)
  • Protective working cover included with delivery
  • Ergonomically optimised design
  • Secure and non-slip positioning with height-adjustable rubber feet
  • The bestseller for doctor‘s surgeries, chemists and hospitals: easy to use with no time wasted – simply tap on it, stand on it, read the weight
  • Level indicator to level the balance precisely
  • Approved as a medical device according to 93/42/EEC
  • Easy and hygienic cleaning
  • Identically to MPD 250K100M though without backlight and mains adapter, battery operation only, due to the reduced resolution faster display speed. Especially attractive in the price!
  • Large platform with non-slip and wearresistant surface made of plastic, to provide a secure footing for patients
  • Robust design for daily use in a professional environment

Feature:

  • Net weight approx. 9 kg
  • Grand écran avec rétroéclairage
  • Dimensions of weighing plate W×D×H 365×360×80 mm
  • Battery operation, batteries standard 6×1.5 V AA
  • Dimensions of display device W×D×H 200×130×60 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart