Personal floor scale MPC 300K-1LM, Weighing range 300 kg, Readout 100 g

Article no.: MPC 300K-1LM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPC 300K-1LM
EAN / GTIN 4045761206649
Manufacturer number MPC 300K-1LM

Description

Description:

  • Version with [Max] = 300 kg and larger weighing plate! Specially suitable for weighing overweight patients who are in the obese category
  • Large platform with non-slip and wearresistant surface made of plastic, to provide a secure footing for patients
  • Secure and non-slip positioning with height-adjustable rubber feet
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • Verification class III (verification is optional)
  • Flexible positioning of display device, e.g. free-standing or mounted to the wall. Wall mount for display device standard
  • Mother and child function: the parent‘s weight will be taken and then the scale will be reset to zero at the push of a button. Then the parent and baby can be weighed together. The weight of the child will now be shown on the display. This is particularly good for infants, as this way they can be cradled, safe and sound, in the arms of the parent while being weighed
  • Level indicator to level the balance precisely
  • Robust design for daily use in a professional environment
  • Sturdy handle for easy transportation of the scale
  • GLP/ISO report, printout of weight value, BMI etc. with date and time. FLP/GMP-compliant print form in DE, EN, FR, only in combination with interface cable RS-232
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • BMI function to determine underweight/normal weight/surplus weight
  • Easy and hygienic cleaning
  • KERN MPC-A01, CFS-A01 and printer YKB-01N
  • Approved as a medical device according to 93/42/EEC
  • The bestseller for doctor’s surgeries, chemists and hospitals

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Cable length of display device approx. 1,8 m
  • Mains adapter external, standard
  • Dimensions of display device W×D×H 200×130×60 mm
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 20 h

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart