Personal floor scale MPC 250K100M, Weighing range 250 kg, Readout 100 g

Article no.: MPC 250K100M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPC 250K100M
EAN / GTIN 4045761192973
Manufacturer number MPC 250K100M

Description

Description:

  • Verification class III (verification is optional)
  • Protective working cover included with delivery
  • Approved as a medical device according to 93/42/EEC
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • The bestseller for doctor’s surgeries, chemists and hospitals
  • Large platform with non-slip and wearresistant surface made of plastic, to provide a secure footing for patients
  • GLP/ISO report, printout of weight value, BMI etc. with date and time. FLP/GMP-compliant print form in DE, EN, FR, only in combination with interface cable RS-232
  • Easy and hygienic cleaning
  • Flexible positioning of display device, e.g. free-standing or mounted to the wall. Wall mount for display device standard
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Robust design for daily use in a professional environment
  • KERN MPC-A01, CFS-A01 and printer YKB-01N
  • BMI function to determine underweight/normal weight/surplus weight
  • Battery- or mains-powered, rechargeable battery operation optional
  • Level indicator to level the balance precisely
  • Mother and child function: the parent‘s weight will be taken and then the scale will be reset to zero at the push of a button. Then the parent and baby can be weighed together. The weight of the child will now be shown on the display. This is particularly good for infants, as this way they can be cradled, safe and sound, in the arms of the parent while being weighed

Feature:

  • Dimensions of display device W×D×H 200×130×60 mm
  • Large backlit LCD display, digit height 25 mm
  • Mains adapter external, standard
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 20 h
  • Cable length of display device approx. 1,8 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart