Personal floor scale MPB 300K100, Weighing range 300 kg, Readout 100 g

Article no.: MPB 300K100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MPB 300K100
EAN / GTIN 4045761097575
Manufacturer number MPB 300K100
L-Number L40250 2010

Description

Description:

  • Sturdy steel weighing plate with a non-slip and wear-resistant surface
  • Easy and hygienic cleaning
  • Secure and non-slip positioning through rubber feet
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Simple and convenient 4-key operation
  • BMI function to determine underweight/normal weight/surplus weight
  • Wall mount for display device, standard
  • Battery- or mains-powered
  • Protective working cover included with delivery

Feature:

  • LCD display, digit height 25 mm
  • Dimensions of weighing plate W×D×H 315×300×60 mm
  • Dimensions of display device W×D×H 210×110×50 mm
  • Cable length of display device approx. 1,2 m
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 170 h
  • Mains adapter external, standard
  • Net weight approx. 4,6 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart