1/4″ socket set, 46 pieces, foam module

Article no.: MODM.R181-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number MODM.R181-36
EAN / GTIN 3662424148897
Manufacturer number MODM.R181-36
L-Number L60130 10246

Description

Description:

  • Modul screws with foam insert

Feature:

  • Weight: 1.22kg

Supplied with:

  • 10 socket spanners R. 5.5 to 14mm
  • 1 heavy duty reversible ratchet R.181
  • 2 extensions 55 and 150mm
  • 1 universal universal joint
  • 1 sliding handle - 1 plug-in handle - 1 bit holder
  • 1 connector for screw inserts ECR
  • Bits: Slot 4.5 - 6.5 - 8, PH 1 - 2 - 3, PZ 1 - 2 - 3, Hex 3 - 4 - 5 - 6 - 7; Torx® T15 - 20 - 25 - 27 - 30 - 40
  • 9 long pin spanners in hlater: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 8 - 10mm
  • Insert: PM. MODR1AN

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart