XXL foam module for M4 drawers with impact tools

Article no.: MODM.XXL6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number MODM.XXL6
    EAN / GTIN 3662424153167
    Manufacturer number MODM.XXL6

    Description

    Description:

    XXL foam module for M4 drawers with impact tools

    Supplied with:

    • Cutting pliers, straight blade (980)
    • Grip pliers, long jaws (501A)
    • Adjustable pliers, lacquered 300mm (179A.30)
    • Pliers for circlips with external clamping with Ø tip 1.3 mm and ring width 10 - 25 mm (177A.13 )
    • Pliers for circlips with external clamping with Ø tip 1.8 mm and ring width 19 - 60 mm (177A.18)
    • Pliers for circlips with internal clamping with Ø tip 1.3 mm and ring width 10 - 25 mm (179A.13 )
    • Pliers for circlips with internal clamping with Ø tip 1.3 mm and ring width 19 - 60 mm (179A.18)
    • Adjustable pliers chrome-plated 245mm (181A.34L)
    • Pliers with double joint extra long (185.34L)
    • Flat nose pliers 200mm CPE (185A.20 CPE)
    • Side cutting pliers 160mm CPE (192A.20CPE)
    • Special pliers for quick connections of fuel lines (DM.FA)
    • Pliers for removing and attaching self-tensioning elastic chains (DM.MUB-AP)
    • Pliers for quick-release clamps (DM.CCPB)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart