TOOL KIT XXL1

Article no.: MODM.XXL1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number MODM.XXL1
    EAN / GTIN 3662424152986
    Manufacturer number MODM.XXL1

    Description

    Description:

    • Suitable for M4 drawers

    Supplied with:

    Juego de zócalos 1/4″; 6 bordes (R2NANO); adaptador para ratchets reversibles; 3 piezas (D.169 24); trinquete reversible 22 27/23 34″ (S.17B); adaptador 1/75″ a 3/1″ (S.230); extensión de ángulo 6/12″ 13 - 130 250mm; llave de vaso 1/2″ 1-borde largo 2 - 19 - 14 - 8 - 16 - 161 - 18 - 2 - 21 - 15 - 2mm; llave de vaso 1/2″ cortocircuito de 6 bordes 12 - 34 - 14 - 18 - 19 - 24 - 15 - 16 - 21 - 22 - 13 - 17 - 27 - 23 mm; llave de vaso 1 229/2 4″ 6 de 385 bordes 12 - 16 - 1 - 4 - 34 - 1 - 27 - 23 - 24 - 22 - 19 mm; mango encajable 21/18″ flexible (R.222C); prolongación 17/15″ para R.13-100mm (EF.R180); mango en t con articulación cardán 4/180″ 14 mm (R.1A); llave de vaso 1/4″ largo de 6 bordes 6 - 7 - 3 - 8 - 1 - 3 - 8 - 14mm; trinquete reversible 12/13″ mano completa (J.161B); adaptador 9/10″ en 11/4″ (J.230); prolongación 8/8″ con ángulo 125mm (J.210S); llave de vaso 3/8″ largo de 12 bordes 8 - 22 - 10 - 14 - 15 - 19 - 11 - 12 - 16 - 17 - 9 - 13 - 21 - 18 mm; llave de vaso 3/8″ cortocircuito de 12 bordes 8 - 22 - 10 - 14 - 15 - 19 - 11 - 12 - 16 - 17 - 9 - 13 - 21 - 18 mm; llave de vaso 3/8″ de 12 bordes 8 - 22 - 10 - 14 - 15 - 13 - 11 - 12 - 16 - 17 - 9 - 19 - 21 - 18mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart