1/2″ socket set, 23 pieces, foam module

Article no.: MODM.SL161-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number MODM.SL161-36
    EAN / GTIN 3662424066788
    Manufacturer number MODM.SL161-36
    L-Number L60130 10451

    Description

    Description:

    • Module - Sockets 1/2″, 23-pcs.

    Feature:

    • Weight: 3.13kg

    Supplied with:

    • 19 Socket spanners S.H 8 to 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32mm
    • 1 dustproof reversible ratchet SL.161
    • 2 extensions 130 and 250mm
    • 1 universal universal joint
    • insert: PM.MODS161-3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart