1/2″ Socket Set 14PCS - Foam Module Module

Article no.: MODM.SHPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number MODM.SHPB
EAN / GTIN 3662424043338
Manufacturer number MODM.SHPB
L-Number L60130 10671

Description

Description:

  • Compatible with FACOM's modular filing system: suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ workshop trolleys.

Feature:

  • H [mm]: 40
  • L [mm]: 175
  • D [mm]: 418

Supplied with:

  • Screwdriver bit 1/2″ long: 6 - 7 - 8 - 10 - 12 mm
  • Screwdriver bit 1/2″: 5 - 6 - 7 - 8 - 10 - 12 - 14 - 17 - 19mm
  • Foam insert PM.SHP

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart