1/2″ socket set, 23 pieces, foam module

Article no.: MODM.S1A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number MODM.S1A
    EAN / GTIN 3148517933972
    Manufacturer number MODM.S1A
    L-Number L60130 3474

    Description

    Description:

    • Module - Socket wrench set 1/2″ 23-pcs.

    Supplied with:

    • Switch ratchet 1/2″: P.161
    • Extensions 1/2″: P.210 - P.215
    • Universal universal joint 1/2″: P.240A
    • Sliding handle 1/2″: S.120A
    • Socket spanner 1/2″ series S.H: 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 -22 - 23 - 24 - 27 - 30 - 32 mm
    • Foam insert: PM.MODS1A

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart