Socket locking 1/4 module

Article no.: MODM.RL2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MODM.RL2
EAN / GTIN 3148519455816
Manufacturer number MODM.RL2
L-Number L60130 8001

Description

Description:

  • Module - Socket wrench 1/4″

Feature:

  • Weight: 1.39kg

Supplied with:

  • 13Socket spanners R.3,2 - 4 - 5 - 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14mm
  • 11 long socket spanners R.LA 5 - 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14mm
  • 1 dustproof reversible ratchet RL.171
  • 3 extensions 100, 150 and 250mm
  • 1 universal universal joint
  • 1 connecting piece for scraper inserts ECR
  • 9 long pin spanners in holder: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 7 - 8mm
  • Insert: PM.MODRL2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart