1/4″ socket set, 46 pieces, foam module

Article no.: MODM.R161-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MODM.R161-36
EAN / GTIN 3662424075971
Manufacturer number MODM.R161-36
L-Number L60130 9555

Description

Description:

  • Compatible with FACOM's modular filing system:- Fits CHRONO XL, CHRONO+, JET XL, JET+ workshop trolleys and MBOX.L box. Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
  • 10 nuts 1/4″, hexagonal, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
  • 2 extensions 1/4″: L 55 mm (R.209) - L 150 mm (R.215).
  • 1 1/4″ cardan: R.240A.
  • 1 sliding handle 1/4″: R.120A.
  • 1 screwdriver handle 1/4″: R.236A.
  • 1 Adapter for sockets 1/4″ with standard spring ring for inserts 1/4″ - 6,35 mm: R.235.
  • 20 inserts - drive 1/4″ - 6,35 mm - L 25 mm:
  • EP.1 T for Phillips® cross-slotted head screws: PH1 - PH2 - PH3.
  • ED.1T for Pozidriv® cross-slotted head screws: PZ1 - PZ2 - PZ3.
  • ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
  • EH.1 for metric hexagon socket screws: 3 - 4 - 5 - 6 - 7 mm.
  • EXR.1 for Resistorx® screws: TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
  • 8 pin spanners with ball heads, metric, in set (83SH.JP9A): 83SH. 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 8 -10 mm.
  • Foam pad (420 x 188 mm): PM.MODR1AN

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart