Graphite engineer hammer impact tool set, long drift punches foam module with 205C hammer, 7 pieces

Article no.: MODM.MI7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MODM.MI7
EAN / GTIN 3148518520942
Manufacturer number MODM.MI7
L-Number L60130 4468

Description

Description:

  • Module - Impact tools 7-pcs.

Supplied with:

  • Fitter's hammer to DIN: 205C.50
  • 208A.32CBA: plastic hammer, steel insert, 32 mm
  • Precision centre punch: 256.6
  • 263.18: flat chisel
  • 248.4 - 5 - 6 mm: long pin punch
  • Foam insert PM.MODMI7

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart