3/8 in. Socket Set, 20 Pieces, Foam Module

Article no.: MODM.JL161-36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MODM.JL161-36
EAN / GTIN 3662424074172
Manufacturer number MODM.JL161-36
L-Number L60130 9578

Description

Description:

  • Compatible with FACOM's modular filing system:- Fits CHRONO XL, CHRONO+, JET XL, JET+ workshop trolleys and MBOX.L box. Includes: 1 density heavy duty 3/8″ reversible ratchet: JL.161.
  • 15 sockets 3/8″, hexagonal, metric: J.H 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm.
  • 2 extensions 3/8″: L 125 mm (J.210) - L 250 mm (J.215).
  • 1 gimbal 3/8″: J.240A.
  • 1 sliding handle 3/8″: J.120A.
  • Foam pad L (410 x 188 mm): PM.MODJ161-3.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart