1/2″ Long Socket Set Foam Module Module

Article no.: MODM.HLA2PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number MODM.HLA2PB
EAN / GTIN 3662424040672
Manufacturer number MODM.HLA2PB
L-Number L60130 10680

Description

Description:

  • Compatible with FACOM's modular filing system:- Fits CHRONO XL, CHRONO+, JET XL, JET+ workshop trolley and MBOX.L box.

Feature:

  • H [mm]: 40
  • L [mm]: 175
  • D [mm]: 418

Supplied with:

  • Socket spanners 3/8″ series J.HLA: 7 - 8 - 9 - 10 - 11 mm
  • Socket spanners 1/2″ series S.HLA: 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm
  • Foam insert: PM.MODHLA

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart