8 PROTWIST® screwdriver in foam module, small 1/3″

Article no.: MODM.AT1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number MODM.AT1
EAN / GTIN 3662424098499
Manufacturer number MODM.AT1
L-Number L60130 9463

Description

Description:

  • MODM.AT1 8-pieces set of PROTWIST® Screwdrivers in foam tray
  • Compatible with the FACOM modular storage system: - Adapted to CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ roller cabinets

Feature:

  • Content: AT3,5X75 - AT3,5X100 - AT4X100 - AT5,5X125 - ATWH6,5X150 - ATWH,8X175 - ATP1,X100 - ATP,2X125
  • Depth [mm]: 418
  • Length [mm]: 188
  • Height [mm]: 45
  • Content: PM.MODA1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart