Module of Universal Oil Drain, 29 Piece Set

Article no.: MOD.U48A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number MOD.U48A
    EAN / GTIN 3662424017636
    Manufacturer number MOD.U48A
    L-Number L60130 8878

    Description

    Description:

    • Module - Oil change tools 16 pcs.

    Supplied with:

    • Oil filter spanner: U.48.15
    • Oil drain socket spanner 3/8″: 13 - 14 - 17 - 18 - 19 - 21 mm
    • Outer hex socket spanner 3/8″: 8 - 10 - 12 - 13 - 14 - 17 mm
    • TORX® socket spanner T45
    • Hot-formed XL insert: PL.399A

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart