Module of 1/2″ TORX® Sockets

Article no.: MOD.TX1A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number MOD.TX1A
EAN / GTIN 3662424070433
Manufacturer number MOD.TX1A

Description

Description:

  • Module - Torx tools, 24 pcs.

Feature:

  • Weight: 1.13kg

Supplied with:

  • 5 Socket spanners 3/8″: JTX 8 - 10 - 12 - 14 - 16
  • 2 sockets 1/2″: STX 18 - 20
  • 4 box spanners 59TX: 6 x 8 - 10 x12 - 14 x 18 -20 x 24
  • 4 Torx® Bits 5/16″: EXR. 10 - 15 - 20 - 25 - 30 - 40
  • 6 Resistorx® Bits: 1/4″: EXR. 10 - 15 - 20 - 25 - 30 - 40
  • 3 Connectors: 3/8″ - 1/4″ - 1/2″
  • Insert: PL.M08
  • *Please add to order: Pl.S384

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart