Module of 1/2 in. Socket Set, 32 Pieces

Article no.: MOD.R161-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number MOD.R161-16
    EAN / GTIN 3662424075940
    Manufacturer number MOD.R161-16
    L-Number L60130 9587

    Description

    Description:

    • Compatible with FACOM's modular filing system:- Fits CHRONO XL, CHRONO+, JET XL, JET+ workshop trolley and MBOX.L box. Includes: 1 density heavy duty 1/4″ reversible ratchet: R.161B.
    • 10 sockets 1/4″, hexagonal, metric: R. 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
    • 2 extensions 1/4″: L 55 mm (R.209) - L 150 mm (R.215).
    • 1 1/4″ cardan: R.240A.
    • 1 sliding handle 1/4″: R.120A.
    • 1 screwdriver handle 1/4″: R.236A.
    • 1 Adapter for sockets 1/4″ with standard spring ring for inserts 1/4″ - 6,35 mm: R.235.
    • 9 inserts - drive 1/4″ - 6,35 mm - L 25 mm:
    • ED.1 T for Pozidriv® Phillips screws: PZ1 - PZ2.
    • EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
    • 9 Allen spanners with ball ends, metric: 83SH. 3 - 4 - 5 - 6 - 7 - 8 mm.
    • Hot-formed plate L (420 x 188 mm): PL.L13.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart