Module of Din Hammer Impact Tool Set, 7 Pieces

Article no.: MOD.MI3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.MI3
EAN / GTIN 3148517292055
Manufacturer number MOD.MI3
L-Number L60130 475

Description

Description:

  • Module - Impact tools 7-pcs.

Supplied with:

  • Fitter's hammer according to DIN: 205H.50
  • Plastic hammer: 208A.32CBA
  • Flat chisel: 263.18
  • Precision centre punch: 256.6
  • Long pin punch 248: 4 - 5 - 6 mm
  • Plastic insert: PL.333

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart