Module of 3/4″ Impact Socket , 10 Pieces

Article no.: MOD.K1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.K1
EAN / GTIN 3148517314108
Manufacturer number MOD.K1
L-Number L60130 7569

Description

Description:

  • Module - Socket wrenches 3/4 hexagon 10-pcs.

Supplied with:

  • Switch ratchet 3/4″: K.151B
  • Extension 3/4″: K.210B
  • Sliding handle 3/4″: K.120B
  • Adapter 3/4″ to 1/2″: K.230B
  • Socket spanner 3/4″ hexagonal series K.HB: 34 - 36 - 41 - 46 - 50 - 55 mm
  • Hot-formed XL insert: PL.324

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart