n/a

Article no.: MOD.JL112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number MOD.JL112
    EAN / GTIN 3148519332148
    Manufacturer number MOD.JL112
    L-Number L60130 9437

    Description

    Description:

    • sockets 3/8 and accessories - 12 poin

    Feature:

    • Weight: 1.88kg

    Supplied with:

    • 14Socket spanners: J. 8 to 19 - 21 - 22mm
    • 1 dustproof reversible ratchet JL.161
    • 2 extensions 125 and 150mm
    • 1 connector for screw sockets ECR
    • 1 connector 3/8″ to 1/2″
    • 1 universal universal joint
    • 1 sliding handle
    • Insert XL: PL.686

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart