Module of 41 Bits and 3 Bit Holders

Article no.: MOD.E41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.E41
EAN / GTIN 3148517311022
Manufacturer number MOD.E41
L-Number L60130 3149

Description

Description:

  • Plastic module - 1/4″, 5/16″ series , bits EH.2/EV.2/EX.2/EXR.1, connectors , 44-pcs.

Feature:

  • Contents: ED.101T-102T-103T - EH.104-105-106-107 - EH.204L-205L-206L-207L-208L-210L - EH.208-210 - EV.205L-206L-208L-210L - EV.206-208-210 - EX.230L-240L-245L-250L - EX.245-250-255
  • Mount for: PL.621

Supplied with:

  • Bits 1/4″ series ED.1T: PZ1 - PZ2 - PZ3
  • Bits 1/4″ series EH.1: 4 - 5 - 6 - 7 mm
  • Bits 5/16″ series EH.2L: 4 - 5 - 6 - 7 - 8 - 10 mm
  • Bits 5/16″ series EH.2: 8 - 10 mm
  • Bits 5/16″ series EV.2. L: M5 - M6 - M8 - M10
  • Bits 5/16″ Series EV.2: M6 - M8 - M10
  • Bits 5/16″ Series EX.2L: T30 - T40 - T45 - T50
  • Bits 5/16″ Series EX.2: T45 - T50 - T55
  • Connector CDX® for Bits 5/16″: SJ.236
  • Connector 1/4″ for 1/4″ bits: R.235
  • Connection piece 1/2″ for bits 5/16″: S.236
  • Plastic insert: PL.621

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart