Module of 20 Screw Bits

Article no.: MOD.E20L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.E20L
EAN / GTIN 3148517310735
Manufacturer number MOD.E20L
L-Number L60130 5621

Description

Description:

  • Plastic module - 1/4″, 5/16″ series , bits EH.2/EV.2/EX.2/EXR.1, connectors , 23-pcs.

Feature:

  • Contents: EH.204L - 205L - 206L - 207L - 208L - 210L - EV.205L - 206L - 208L - 210L - EX.230L - 240L - 245L - 250L - EXR.110L - 115L - 120L - 125L - 130L - 140L - Porte-embouts SJ.236 - Douille R.235-N - S.236-N
  • Mount for: PL.624

Supplied with:

  • Bits 5/16″ series EH.2L: 4 - 5 - 6 - 7 - 8 - 10 mm
  • Bits 5/16″ series EV.2L: M5 - M6 - M8 - M10
  • Bits 5/16″ series EX.2. L: T30 - T40 - T45 - T50
  • Bits 1/4″ series EXR.1L: TT10 - TT15 - TT20 - TT25 - TT30 - TT40
  • Connector CDX® for bits 5/16″: SJ.236
  • Connector 1/4″ for 1/4″ bits: R.235
  • Connection piece 1/2″ for bits 5/16″: S.236
  • Plastic insert: PL.624

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart