Bodywork Module

Article no.: MOD.CAR2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.CAR2
EAN / GTIN 3148519031201
Manufacturer number MOD.CAR2
L-Number L60130 4911

Description

Description:

  • Module - Bodywork tools, 14-pcs.

Supplied with:

  • Flat chisel, extra thin: 259
  • Wood hammer, diameter 50 mm: 209.50
  • Set of 3 drills: 225.J3
  • Curved standard body file: 850.S350
  • Body file holder: 851B
  • Hammer with round striking surfaces 28 mm: 860H.28
  • Chucking and finishing hammer: 861D.30
  • Planishing counter-holder: 862D.60
  • Chucking and finishing hammer: 867D
  • Hand fist: 870B
  • Hand fist, comma shape: 871B.55
  • Hand fist for flanged edges: 874A
  • Long spoon iron: 875.3
  • Hand fist, wedge shape: 906A
  • Plastic insert: PL.679 (corresponds to the size of 3 modules)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart