Module of 15° Double Box-End Ratchet Wrenches, 7 Pieces

Article no.: MOD.65J7PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number MOD.65J7PB
    EAN / GTIN 3148517845893
    Manufacturer number MOD.65J7PB
    L-Number L60130 10965

    Description

    Description:

    • Compatible with FACOM's modular filing system: suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ workshop trolleys.

    Feature:

    • H [mm]: 40
    • L [mm]: 175
    • D [mm]: 418
    • [kg]: 1.2

    Supplied with:

    • Ratchet ring spanner, series 65: 6x7- 8x9 - 10x11 - 12x13 - 14x15 - 16x18 - 17x19 mm
    • Plastic insert: PL.608A

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart