Module of Combination Wrench Set

Article no.: MOD.440-4PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number MOD.440-4PB
EAN / GTIN 3148518006224
Manufacturer number MOD.440-4PB
L-Number L60130 10574

Description

Description:

  • Compatible with FACOM's modular filing system:- Suitable for workshop trolleys CHRONO XL, CHRONO+, JET XL, JET+ and box MBOX.L.
  • Head tilted by 15°

Feature:

  • H [mm]: 40
  • L [mm]: 175
  • D [mm]: 418
  • [kg]: 1.6

Supplied with:

  • Jaw spanners, 440 series: 1/4″ - 5/16″ - 11/32″ - 3/8″ - 7/16″ - 1/2″ - 9/16″ - 5/8″ - 11/16″ - 3/4″ - 13/16″ - 7/8″ - 15/16″
  • Plastic insert: PL.673

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart