Measuring marking out set

Article no.: MOD.234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.234
EAN / GTIN 3148517298033
Manufacturer number MOD.234
L-Number L60130 1703

Description

Description:

  • Module - Tools for measuring, 6 pcs.

Supplied with:

  • Automatic centre punch: 257G
  • Scribing needle: 234
  • Steel tape measure, 3 m: 893.316
  • Ruler, 300 mm: DELA.1051.05
  • Protractor: 1885.00
  • Handled angle, 300 mm: DELA.1223.02
  • Plastic insert: PL.633

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart