Module of Wheel Nut Tightening

Article no.: MOD.208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MOD.208
EAN / GTIN 3148517320680
Manufacturer number MOD.208
L-Number L60130 5361

Description

Description:

  • Module - Tools for wheel nuts 8-pcs.

Supplied with:

  • Cross spanner: 77AT0D
  • Torque spanner 40-200 Nm: S.208-200
  • IMPACT socket spanner 1/2″ NSB: 17 - 19 - 21 mm
  • Socket spanner 1/2″ hexagon SH: 17 - 19 -21 mm
  • Plastic insert: PL. 337 (corresponds to the size of 2 modules)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart