Personal scale MGD 200K-1L, Weighing range 250 kg, Readout 100 g

Article no.: MGD 200K-1L
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MGD 200K-1L
EAN / GTIN 4045761202092
Manufacturer number MGD 200K-1L

Description

Description:

  • Sturdy glass weighing plate
  • Particularly flat design facilitates access
  • MGD-L: particularly large weighing plate for secure, comfortable standing position
  • Result displayed in kg or lb
  • Generous weighing range
  • Easy and hygienic cleaning
  • Integrated AUTO-OFF function to preserve the batteries
  • Secure and non-slip positioning through rubber feet
  • Elegant design
  • Note: The models are only delivered in a set of 5 units. I.e. the price given in the table refers to a delivery of 5 items. Cannot be delivered individually
  • Large high-contrast display that is easy to read
  • Delivered in appealing packaging
  • Easy to operate: simply tap on it – stand on it – read the weight

Feature:

  • Batteries included, 3x 1,5V AAA, operating time up to 100 h
  • LCD display

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart