Personal scale MGD 100K-1, Weighing range 180 kg, Readout 100 g

Article no.: MGD 100K-1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MGD 100K-1
EAN / GTIN 4045761202085
Manufacturer number MGD 100K-1
L-Number L40250 2480

Description

Description:

  • Large high-contrast display that is easy to read
  • Note: The models are only delivered in a set of 5 units. I.e. the price given in the table refers to a delivery of 5 items. Cannot be delivered individually
  • Elegant design
  • Result displayed in kg or lb
  • Easy and hygienic cleaning
  • MGD-L: particularly large weighing plate for secure, comfortable standing position
  • Secure and non-slip positioning through rubber feet
  • Generous weighing range
  • Easy to operate: simply tap on it – stand on it – read the weight
  • Particularly flat design facilitates access
  • Integrated AUTO-OFF function to preserve the batteries
  • Delivered in appealing packaging
  • Sturdy glass weighing plate

Feature:

  • LCD display
  • Batteries included, 2xCR2032, operating time up to 100 h

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart