Personal scale MGC 100K-1, Weighing range 150 kg, Readout 1000 g

Article no.: MGC 100K-1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MGC 100K-1
EAN / GTIN 4045761202078
Manufacturer number MGC 100K-1
L-Number L40250 2382

Description

Description:

  • Timeless design
  • Robust construction
  • Large, clear circular scale which is easy to read
  • Large tread with anti-slip surface made of plastic
  • Secure and non-slip positioning through rubber feet
  • Easy to operate: stand – read the weight
  • Easy adjustment of the display using the setting wheel
  • Delivered in appealing packaging

Feature:

  • Digit height 8 mm
  • Overall dimensions W×D×H 290×425×90 mm
  • Net weight approx. 3,2 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart