Personal scale MFB 150K100, Weighing range 182 kg, Readout 100 g

Article no.: MFB 150K100
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MFB 150K100
EAN / GTIN 4045761202108
Manufacturer number MFB 150K100

Description

Description:

  • Delivered in appealing packaging
  • Easy to operate: simply tap on it – stand on it – read the weight
  • Easy and hygienic cleaning
  • Sturdy glass weighing plate with four large contact surfaces for maximum precision
  • Result displayed in kg or lb
  • Large high-contrast display that is easy to read
  • Elegant design
  • Particularly flat design facilitates access
  • Secure and non-slip positioning through rubber feet
  • Integrated AUTO-OFF function to preserve the batteries
  • Display showing the calorie requirements for maintaining the current body weight depending on the level of activity and sex
  • Used to determine body fat, body water, muscle mass with an accuracy of 0.1 % as well as the body weight and bone mass in 0.1 kg increments
  • Memory for up to 10 people (gender, age, height)

Feature:

  • LCD display, digit height 35 mm
  • Net weight approx. 1,8 kg
  • Batteries included, 2xCR2032, operating time up to 100 h
  • Overall dimensions W×D×H 300×300×25 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart