Chair scale MCD 300K-1, Weighing range 300 kg, Readout 100 g

Article no.: MCD 300K-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MCD 300K-1
EAN / GTIN 4045761202030
Manufacturer number MCD 300K-1
L-Number L40250 2131

Description

Description:

  • This chair scale is the ideal measuring instrument for elderly care and for paramedics, and can handle weighing overweight persons weighing more than 300 kg
  • With its four steerable wheels, this chair scale provides maximum mobility by bringing the scale to the patient. This ensures more efficient use of time for the staff and greater safety for the patients who can be weighed in their familiar environment
  • BMI function to determine underweight/normal weight/surplus weight
  • Two foldable armrests and footrests make transfers into the chair easier. Ideal for overweight patients or barrier-free use, for example, for transfers from a bed to the scale
  • Because of the clearly contrasting black colour of the seating surface and footrests ideally suitable for dementia patients
  • Mobile version with four steerable wheels and particularly convenient locking brakes on both rear wheels
  • For fragile patients, the comfortable, ergonomically optimised seat offers secure support during weighing
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Practical battery operation using standard batteries ensures a high level of flexibility and freedom from mains adapters, sockets, chargers, etc
  • Protective working cover included with delivery
  • The rollers, with their large diameter, make it easier to get over door thresholds, edges and across the gaps into elevators
  • Ergonomically positioned carrying handles

Feature:

  • Dimensions of display device W×D×H 200×130×60 mm
  • Batteries included, 6×1.5 V AA, operating time up to 40 h
  • Net weight approx. 20 kg
  • Overall dimensions W×D×H 625×990×985 mm
  • LCD display, digit height 25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart