Chair scale MCB 300K100M, Weighing range 300 kg, Readout 100 g

Article no.: MCB 300K100M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MCB 300K100M
EAN / GTIN 4045761195424
Manufacturer number MCB 300K100M
L-Number L40250 3436

Description

Description:

  • Verification class III (verification is optional)
  • Protective working cover included with delivery
  • BMI function to determine underweight/normal weight/surplus weight
  • With its four wheels, this chair scale provides maximum mobility in bringing the scale to the patient. This ensures more efficient use of time for the clinic staff and greater safety for the patients who can be weighed in their familiar environment
  • The four steerable rollers, with their large diameter, make it easier to get over door thresholds, edges and across the gaps into elevators
  • Battery- or mains-powered, rechargeable battery operation optional
  • For fragile patients, the comfortable, ergonomically optimised seat offers secure support during weighing
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • This chair scale is the ideal measuring instrument for retirement homes, rehabilitation centres and clinics with lots of patients, and can handle weighing overweight persons up to 240 kg
  • Mobile version with particularly convenient locking brakes on all four wheels
  • Approved as a medical device according to 93/42/EEC
  • Two foldable armrests and footrests make transfers into the chair easier. Ideal for overweight patients or barrier-free use, for example, for transfers from a bed to the scale

Feature:

  • Overall dimensions W×D×H 647×860×910 mm
  • LCD display, digit height 25 mm
  • Net weight approx. 22 kg
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 50 h
  • Mains adapter external, standard
  • Dimensions of display device W×D×H 647×860×910 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart