Baby scale MBD 20K-2, Weighing range 15 kg, Readout 10 g

Article no.: MBD 20K-2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MBD 20K-2
EAN / GTIN 4045761201972
Manufacturer number MBD 20K-2

Description

Description:

  • Internal weight memory for a weight value
  • Modern design
  • Particularly flat and lightweight construction, so it is easy to transport and store
  • Robust plastic tray
  • Data hold function: for easy reading of the weight display
  • Special function for neonatology centres: Difference function for calculating the weight gain before and after feeding
  • Integrated AUTO-OFF function to preserve the batteries
  • Easy and hygienic cleaning
  • Large, ergonomically optimised tray for safe weighing of neonates
  • Easy to use
  • Result displayed in kg or lb
  • Secure and non-slip positioning through rubber feet

Feature:

  • Dimensions of tray W×D 560×225 mm
  • Batteries included, 2×1.5 V AAA, operating time up to 20 h
  • LCD display, digit height 30 mm
  • Overall dimensions W×D×H 650×350×55 mm
  • Net weight approx. 2,0 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart