Baby scale MBC 20K10EM, Weighing range 20 kg, Readout 10 g

Article no.: MBC 20K10EM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MBC 20K10EM
EAN / GTIN 4045761218123
Manufacturer number MBC 20K10EM

Description

Description:

  • Verification class (verification is optional)
  • Approved as a medical device according to 93/42/EEC
  • Popular in paediatrics, because it has a large weighing pan, which is ergonomically rounded and therefore ideally suited for weighing neonates
  • Special function for neonatology centres: Difference function for calculating the weight gain before and after feeding
  • Robust ABS plastic. Easy and hygienic cleaning
  • Secure and non-slip positioning through rubber feet
  • Hold function: When patients do not stand, sit or lie completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Identical in construction to the MBC but without mains adapter, at a particularly attractive price, especially suitable for mobile use eg. for midwives
  • Battery operation included, mains operation and rechargeable battery pack as an option

Feature:

  • Backlit LCD display, digit height 25 mm
  • Dimensions of tray W×D×H 600×280×55 mm
  • Overall dimensions W×D×H 330×280×72 mm
  • Overall dimensions incl. optional height rod W×D×H 600×407×120 mm
  • Batteries included, 6×1.5 V AA, operating time up to 20 h
  • Net weight 4,6 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart