Mechanical height rod MBA-A01

Article no.: MBA-A01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision length measuring gauge

Identification numbers & Classifications

Article number MBA-A01
EAN / GTIN 4045761216327
Manufacturer number MBA-A01

Description

Description:

  • Robust construction
  • Compact size
  • Easy and hygienic cleaning
  • For babies up to a maximum of 80 cm
  • Measuring range 30 cm - 80 cm 11,8-31,5 inch
  • increments of 0,1 cm (0,04 inch)
  • Readability on scale with moveable stop
  • Large guide surfaces make handling easier (aligning, shifting, reading)
  • Overall dimensions max. W×D×H 850×240×60 mm
  • Net weight approx. 0,40 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart