Hand grip dynamometer MAP 80K1S, Measuring range 80 kg, Readout 100 g

Article no.: MAP 80K1S
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number MAP 80K1S
Copy
EAN / GTIN 4045761146570
Copy
Manufacturer number MAP 80K1S
Copy
L-Number L40250 1218
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Special version for children: The small handle depth allows children in particular to easily and ergonomically grip the handles
  • Especially suitable for use in rehabilitation centres for determining manual clamping force
  • There are four measuring methods, which for example, as part of a rehabilitation program, help the medical staff to monitor the fitness of the patient’s hands and carry out controlled training:

Feature:

  • LCD Graphic display, digit height 12 mm
  • Ready for use: Batteries included, CR2450, operating time up to 53 h
  • Net weight approx. 0,35 kg

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart